Shop BONDHUS
See all product information
Create Account
Screwdriver, PK2
- Mfr # 10614
- Zoro # G624176164
product price:Â
$
17.15
/pk of 2, $8.58/ea
Key Features
Handle Material
Rubber
Tip Size
3/8 in
Wire Rope Length
11 1/4 in
Corrosion-Resistance
Corrosion-Resistant
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10614
- Zoro #
- G624176164
- UPC #
- 037231106140
- Country of Origin
- United States
Dimensions
- Tip Size
- 3/8 in
- Wire Rope Length
- 11 1/4 in
- Shank Length
- 6 1/2 in
- Handle Length
- 4 3/4 in
- For Fastener Size
- 3/8 in
- Overall Length
- 11 1/4 in
- Length
- 11 1/4 in
Details
- Item
- Screwdriver
- Handle Material
- Rubber
- Corrosion-Resistance
- Corrosion-Resistant
- Measurement Type
- SAE
- Grip Style
- Cushion, Ergonomic, Non-Slip
- ESD Safety
- Not ESD Safe
- Includes Insulation
- Not Insulated
- Tether Status
- Not Tether Capable
- Fastener-Holding Type
- Friction
- Tip Style
- Ball Hex
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Shank Shape
- Hex
Description
Screwdriver, Tip Size 3/8 in, Ball Hex, Cushion, Ergonomic, Non-Slip, Length 11 1/4 in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.