Shop GENIUS TOOLS
Create Account
3mm L-Shaped Hex Wrench 125mmL
- Mfr # 571230L
- Zoro # G823583084
product price:Â
$
2.67
/ea
Sold in multiples of 3 for
$8.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571230L
- Zoro #
- G823583084
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Wrench 3mm L-Shaped Long Reach 125mm Length Durable Steel - 571230L Professional Hex Key Wrench This 3mm L-shaped hex wrench is built for controlled turning in tight access points, with a long-reach profile and an overall length of 126mm (4.96 inches). The L-key format provides practical leverage while keeping the tool compact and easy to position. Made from Chromium-vanadium steel alloy, it focuses on strength, durability, and anti-corrosive performance for consistent shop use. Clear size identification is permanently stamped to support faster tool selection and organized storage. Key Benefits 3mm L-shaped hex key design supports reach and leverage in confined spaces. 126mm (4.96-inch) overall length helps access recessed or hard-to-reach fasteners. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help resist rust for dependable use in demanding environments. Heat treated via oil quenching for tough exterior and strong inner core. Permanently stamped size marking simplifies identification and tool organization. Meets or exceeds ANSI standards for consistent professional hand-tool performance. Designed for professional technicians and heavy, repeated service, this hex wrench balances durability with straightforward handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.