Shop GENIUS TOOLS
Create Account
1/2in L-Shaped Hex Wrench 260mmL
- Mfr # 592632L
- Zoro # G923582529
product price:Â
$
10.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 592632L
- Zoro #
- G923582529
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 1/2 Inch Drive 260mm Length Durable Steel - 592632L Professional Hex Key Wrench This 1/2in L-shaped hex wrench is built for controlled torque and reliable engagement on hex fasteners. The 260mm overall length supports leverage and access in tight or recessed areas, while the L-shape provides a stable grip for consistent turning. Constructed from Chromium-vanadium steel alloy and heat treated through oil quenching, it balances a tough exterior with strong inner core support. Permanent size stamping helps keep tool storage organized and reduces time spent searching for the correct wrench. Key Benefits 1/2in L-shaped hex key design for strong leverage and stable handling. 260mm overall length helps reach fasteners in tight or recessed spaces. Chromium-vanadium steel alloy delivers high strength with anti-corrosive protection. Heat treated via oil quenching for a tough exterior and strong core. Size is permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for dependable performance and consistency. Designed for professional technicians and heavy-use environments, this wrench focuses on durability, identification, and consistent performance. Its material choice, heat-treatment process, and ANSI-aligned build make it a dependable option for long-term service in professional hand tool kits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.