Shop GENIUS TOOLS
Create Account
T-40 L-Shaped Tamperproof Star Wrench 125mmL
- Mfr # 581240T
- Zoro # G823580830
product price:Â
$
5.72
/ea
Sold in multiples of 2 for
$11.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 581240T
- Zoro #
- G823580830
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Tamperproof Star Wrench T-40 Size 125mm Length Durable Precision Tool - 581240T, Professional Hand Tool This T-40 L-shaped tamperproof star wrench is built for controlled torque and consistent engagement on tamperproof star fasteners. The 124mm (4.88 in.) overall length provides practical reach while maintaining stability for precise hand-tool work. Constructed from Chromium-vanadium steel alloy and heat treated through oil quenching, it is designed to handle heavy professional use with a durable exterior and strong inner core. Stamped size markings support quick, permanent identification in busy tool storage. Key Benefits T-40 tamperproof star key profile helps maintain a secure, accurate fastener fit. 124mm overall length balances access, leverage, and control in confined spaces. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Oil-quenched heat treatment provides tough exterior and strong inner core structure. Stamped size marking enables fast identification and improved tool organization. Meets or exceeds ANSI standards for dependable performance and professional expectations. Designed for professional technicians, this L-shaped tamperproof star wrench supports repeatable results under daily shop conditions. Its material choice, heat treatment, and clear size stamping help reduce downtime, maintain consistency across jobs, and keep tool inventories easy to manage over long-term service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.