Shop GENIUS TOOLS
Create Account
2mm L-Shaped Wobble Hex Wrench 98mmL
- Mfr # 571020B
- Zoro # G923583021
product price:Â
$
3.27
/ea
Sold in multiples of 2 for
$6.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571020B
- Zoro #
- G923583021
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Wobble Hex Wrench 2mm Drive 98mm Length Precision Steel - 571020B This L-shaped wobble hex wrench is built for controlled turning of 2mm hex fasteners where access and alignment can be challenging. The wobble hex end helps engage fasteners with slight off-axis approach, while the compact length supports precise hand feel and stable leverage. Made from Chromium-vanadium steel alloy with anti-corrosive properties, it is designed for long-term durability in professional environments. Size markings are stamped for quick identification and consistent tool organization. Key Benefits 2mm wobble hex profile improves fastener engagement with slight angle misalignment. L-shaped layout balances reach, leverage, and fingertip control in tight spaces. Chromium-vanadium steel alloy delivers high strength with anti-corrosive protection. Heat treated via oil quenching for tough exterior and strong inner core. Overall length 100mm (3.94 inches) supports access without sacrificing handling. Size is permanently stamped to simplify identification and tool organization. Meets or exceeds ANSI standards for quality and performance expectations. Built for professional technicians, this wrench is designed to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.