Shop BONDHUS
See all product information
Create Account
T-Handle, PK2
- Mfr # 15364
- Zoro # G625040204
product price:Â
$
13.15
/pk of 2, $6.58/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tether Status
Not Tether Capable
Handle Length
4 in
Corrosion-Resistance
Corrosion-Resistant
Material
Protanium(R) High Torque Steel Steel
Arm Length - Long
229 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15364
- Zoro #
- G625040204
- UPC #
- 037231153649
- Country of Origin
- United States
- Tether Status
- Not Tether Capable
- Item
- Hex Key
- Corrosion-Resistance
- Corrosion-Resistant
- Material
- Protanium(R) High Torque Steel Steel
- Handle Material
- Steel
- Includes Insulation
- Not Insulated
- Handle Shape
- T-Handle
- Finish
- ProGuard(TM)
- End Shape
- Hex
- Number of Tips
- 1
- Key Shape
- T
- Number of Ball Ends
- 0
- Grip Style
- Ergonomic
- Measurement Type
- Metric
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Handle Length
- 4 in
- Arm Length - Long
- 229 mm
- Tip Size
- 5 mm
Description
Hex Key, Tip Size 5 mm, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, Metric, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.