Shop GENIUS TOOLS
Create Account
T-20 L-Shaped Tamperproof Star Wrench 95mmL
- Mfr # 581020T
- Zoro # G323584567
product price:Â
$
4.91
/ea
Sold in multiples of 2 for
$9.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 581020T
- Zoro #
- G323584567
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Tamperproof Star Wrench T-20 Size 95mm Length Precision Drive Durable Steel - 581020T Tamperproof Torx Key Wrench This L-shaped tamperproof star (Torx) key wrench is built for controlled, accurate driving of T-20 fasteners. The 95mm overall length helps balance reach with hand feel, making it a dependable choice for technicians who need repeatable results and a tool that holds up in daily service. Constructed from chromium-vanadium steel alloy, it is designed for high strength and corrosion resistance. Oil-quench heat treatment adds a tough exterior with a strong inner core, and the permanently stamped size marking supports fast identification during tool selection and organization. Key Benefits T-20 tamperproof star profile supports precise engagement on security fasteners. 95mm overall length provides reach while maintaining stable, controlled handling. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help resist wear and maintain finish in demanding environments. Oil-quench heat treatment creates a tough exterior and strong inner core. Stamped size marking enables quick identification for efficient tool organization. Meets or exceeds ANSI standards for consistent professional-grade performance. Its durable steel construction and clear size identification make it a practical addition to any precision hand tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.