Shop BONDHUS
See all product information
Create Account
T-Handle, PK2
- Mfr # 46556
- Zoro # G325040153
product price:Â
$
6.15
/pk of 2, $3.08/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Tips
1
Measurement Type
Metric
Key Shape
T
Material
Protanium(R) High Torque Steel Steel
Arm Length - Long
244 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46556
- Zoro #
- G325040153
- UPC #
- 037231465568
- Country of Origin
- United States
- Number of Tips
- 1
- Item
- Hex Key
- Measurement Type
- Metric
- Key Shape
- T
- Material
- Protanium(R) High Torque Steel Steel
- Includes Insulation
- Not Insulated
- Grip Style
- Cushion
- Corrosion-Resistance
- Corrosion-Resistant
- Tether Status
- Not Tether Capable
- End Shape
- Hex
- Handle Shape
- Loop T-Handle
- Number of Ball Ends
- 0
- Finish
- ProGuard(TM)
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Arm Length - Long
- 244 mm
- Arm Length - Short
- 76 mm
- Tip Size
- 3 mm
- Handle Length
- 3 in
Description
Hex Key, Tip Size 3 mm, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, Metric, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.