Shop BONDHUS
See all product information
Create Account
T-Handle, PK2
- Mfr # 46576
- Zoro # G225040277
product price:Â
$
22.99
/pk of 2, $11.50/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Tip Size
10 mm
Corrosion-Resistance
Corrosion-Resistant
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46576
- Zoro #
- G225040277
- UPC #
- 037231465766
- Country of Origin
- United States
- Includes Insulation
- Not Insulated
- Tether Status
- Not Tether Capable
- Corrosion-Resistance
- Corrosion-Resistant
- Measurement Type
- Metric
- Number of Tips
- 1
- Grip Style
- Cushion
- Finish
- ProGuard(TM)
- Handle Shape
- Loop T-Handle
- Item
- Hex Key
- Key Shape
- T
- End Shape
- Hex
Dimensions
- Tip Size
- 10 mm
- Handle Length
- 6 in
- Arm Length - Short
- 152 mm
- Arm Length - Long
- 268 mm
Description
Hex Key, Tip Size 10 mm, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, Metric, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.