T-70 L-Shaped Tamperproof Star Wrench 220mmL
- Mfr # 582270T
- Zoro # G123583753
product price:Â
$
15.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 582270T
- Zoro #
- G123583753
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Tamperproof Star Wrench T-70 Size 220mm Length Durable S2 Steel - 582270T Professional Hand Tool This L-shaped tamperproof Star key wrench is designed for secure T-70 fasteners that require a center-pin drive. The 220mm overall length provides leverage and reach while keeping control in tight or recessed locations. Built for professional technicians and heavy, repeated use, the wrench features clearly stamped size markings for fast identification. It is heat treated through oil quenching to balance a tough exterior with strong inner core performance. Key Benefits T-70 tamperproof Star key profile for center-pin fasteners and secure access. 220mm overall length (8.66 inches) balances reach, leverage, and control. Made from Chromium-vanadium steel alloy for strength and anti-corrosive performance. Oil-quenched heat treatment creates a durable exterior and strong inner core. L-shaped design improves access and torque transfer in confined working areas. Permanently stamped size marking supports quick selection and organized tool storage. SKU 582270T is a professional-grade tamperproof Star wrench built to perform over a lifetime of heavy use. With durable alloy construction, heat-treated strength, and clear size identification, it fits cleanly into any hand tool kit focused on reliable, repeatable fastening work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.