Diamond Groove Drill Bushing (DG)
Mfr # DG2012.1406
Zoro # G6622245
product price: $4.75
/eaSold in multiples of 2 for $9.50
Key Features
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 60-65
Inside Dia.
9/64 in
Measurement System
Fractional Inch
Bushing Code
DG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG2012.1406
Zoro #
G6622245
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/4 in
Inside Dia.
9/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
9/64 in
Outside Dia.
5/16 in
Outside Dia. Tolerance
+0.0245 in /+0.0095 in
Size - Decimal
9/64 in - 0.1406
Details
Drill Bushing Wall Type
Standard Wall
Item
Diamond Groove Drill Bushing (DG)
Rockwell Hardness
RC 60-65
Measurement System
Fractional Inch
Decimal Equivalent
0.1406
Bushing Code
DG
Material - Machining
High Speed Steel
Head Type
No
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.