Diamond Groove Drill Bushing (DG)
Mfr # DG2012.1900
Zoro # G6622708
product price: $4.95
/eaSold in multiples of 2 for $9.90
Key Features
Rockwell Hardness
RC 60-65
Outside Dia. Tolerance
+0.0245 in /+0.0095 in
Drill Size
3/16 in
Outside Dia.
5/16 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG2012.1900
Zoro #
G6622708
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0245 in /+0.0095 in
Drill Size
3/16 in
Outside Dia.
5/16 in
Inside Dia.
3/16 in
Size - Decimal
0.1900 in - 0.1900
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Details
Item
Diamond Groove Drill Bushing (DG)
Rockwell Hardness
RC 60-65
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Bushing Code
DG
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Decimal Equivalent
0.1900
Head Type
No
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.