Diamond Groove Drill Bushing (DG)
Mfr # DG2016.1875
Zoro # G6621116
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Rockwell Hardness
RC 60-65
Bushing Head Type
Headless
Head Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG2016.1875
Zoro #
G6621116
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 in
Outside Dia.
5/16 in
Outside Dia. Tolerance
+0.0245 in /+0.0095 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
3/16 in - 0.1875
Inside Dia.
3/16 in
Drill Size
3/16 in
Details
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Rockwell Hardness
RC 60-65
Bushing Head Type
Headless
Head Type
No
Bushing Code
DG
Decimal Equivalent
0.1875
Material - Machining
High Speed Steel
Item
Diamond Groove Drill Bushing (DG)
Drill Bushing Wall Type
Standard Wall
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.