Diamond Groove Drill Bushing (DG)
Mfr # DG204.1562
Zoro # G6621378
product price: $4.65
/eaSold in multiples of 2 for $9.30
Key Features
Outside Dia. Tolerance
+0.0245 in /+0.0095 in
Heat Treatment
Through Hardened
Inside Dia.
9/64 in
Drill Size
9/64 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG204.1562
Zoro #
G6621378
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0245 in /+0.0095 in
Inside Dia.
9/64 in
Overall Length
1/4 in
Drill Size
9/64 in
Size - Decimal
0.1562 in - 0.1562
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
5/16 in
Details
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 60-65
Measurement System
Fractional Inch
Bushing Head Type
Headless
Bushing Code
DG
Item
Diamond Groove Drill Bushing (DG)
Decimal Equivalent
0.1562
Head Type
No
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.