Diamond Groove Drill Bushing (DG)
Mfr # DG204.1875
Zoro # G6620538
product price: $4.65
/eaSold in multiples of 2 for $9.30
Key Features
Inside Dia.
3/16 in
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
DG
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG204.1875
Zoro #
G6620538
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
3/16 in
Outside Dia. Tolerance
+0.0245 in /+0.0095 in
Size - Decimal
3/16 in - 0.1875
Outside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
3/16 in
Overall Length
1/4 in
Details
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
DG
Bushing Head Type
Headless
Decimal Equivalent
0.1875
Item
Diamond Groove Drill Bushing (DG)
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Rockwell Hardness
RC 60-65
Measurement System
Fractional Inch
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.