Zoro Homepage

Diamond Groove Drill Bushing (DG)

  • Mfr # DG208.1562

  • Zoro # G6622884


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Rockwell Hardness
RC 60-65
Measurement System
Fractional Inch
Inside Dia.
9/64 in
Bushing Code
DG
Drill Size
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG208.1562
Zoro #
G6622884
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
9/64 in
Drill Size
9/64 in
Outside Dia. Tolerance
+0.0245 in /+0.0095 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/2 in
Size - Decimal
0.1562 in - 0.1562
Outside Dia.
5/16 in

Details

Decimal Equivalent
0.1562
Rockwell Hardness
RC 60-65
Measurement System
Fractional Inch
Bushing Code
DG
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Type
No
Heat Treatment
Through Hardened
Item
Diamond Groove Drill Bushing (DG)
Bushing Head Type
Headless

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 9/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.