Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DG)

  • Mfr # DG2612.1905

  • Zoro # G6623338


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Outside Dia.
13/32 in
Inside Dia.
3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Bushing Head Type
Headless
Rockwell Hardness
RC 60-65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG2612.1905
Zoro #
G6623338
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
13/32 in
Inside Dia.
3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
3/16 in
Size - Decimal
0.1905 in - 0.1905
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Overall Length
3/4 in

Details

Item
Diamond Groove Drill Bushing (DG)
Bushing Head Type
Headless
Decimal Equivalent
0.1905
Rockwell Hardness
RC 60-65
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Head Type
No
Drill Bushing Wall Type
Standard Wall
Bushing Code
DG
Measurement System
Fractional Inch

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.