Zoro Homepage

Diamond Groove Drill Bushing (DG)

  • Mfr # DG298.2031

  • Zoro # G6622175


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Measurement System
Fractional Inch
Bushing Code
DG
Rockwell Hardness
RC 60-65
Drill Bushing Wall Type
Standard Wall
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG298.2031
Zoro #
G6622175
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Size - Decimal
13/64 in - 0.2031
Inside Dia.
13/64 in
Outside Dia.
13/32 in
Drill Size
13/64 in
Overall Length
1/2 in

Details

Measurement System
Fractional Inch
Bushing Code
DG
Rockwell Hardness
RC 60-65
Drill Bushing Wall Type
Standard Wall
Item
Diamond Groove Drill Bushing (DG)
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Head Type
No
Bushing Head Type
Headless
Decimal Equivalent
0.2031

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.