Diamond Groove Drill Bushing (DG)
Mfr # DG3212.2656
Zoro # G6621125
product price: $4.75
/eaSold in multiples of 2 for $9.50
Key Features
Rockwell Hardness
RC 60-65
Heat Treatment
Through Hardened
Size - Decimal
17/64 in - 0.2656
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG3212.2656
Zoro #
G6621125
UPC #
-
Country of Origin
Multiple
Dimensions
Size - Decimal
17/64 in - 0.2656
Overall Length
3/4 in
Outside Dia.
1/2 in
Drill Size
17/64 in
Inside Dia.
17/64 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Details
Decimal Equivalent
0.2656
Rockwell Hardness
RC 60-65
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Head Type
No
Bushing Code
DG
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Item
Diamond Groove Drill Bushing (DG)
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.