Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DG)

  • Mfr # DG328.2651

  • Zoro # G6622026


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Head Type
Headless
Rockwell Hardness
RC 60-65
Drill Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG328.2651
Zoro #
G6622026
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
1/4 in
Outside Dia.
1/2 in
Size - Decimal
0.2651 in - 0.2651
Inside Dia.
1/4 in
Overall Length
1/2 in

Details

Bushing Head Type
Headless
Rockwell Hardness
RC 60-65
Drill Bushing Wall Type
Standard Wall
Item
Diamond Groove Drill Bushing (DG)
Decimal Equivalent
0.2651
Bushing Code
DG
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Head Type
No
Material - Machining
High Speed Steel

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.