Diamond Groove Drill Bushing (DG)
Mfr # DG328.2800
Zoro # G6620093
product price: $4.55
/eaSold in multiples of 2 for $9.10
Key Features
Bushing Code
DG
Rockwell Hardness
RC 60-65
Drill Bushing Wall Type
Standard Wall
Drill Size
17/64 in
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG328.2800
Zoro #
G6620093
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
17/64 in
Size - Decimal
0.2800 in - 0.2800
Overall Length
1/2 in
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Inside Dia.
17/64 in
Details
Bushing Code
DG
Decimal Equivalent
0.2800
Rockwell Hardness
RC 60-65
Item
Diamond Groove Drill Bushing (DG)
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Head Type
No
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.