Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DG)

  • Mfr # DG406.3760

  • Zoro # G6621956


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Measurement System
Fractional Inch
Head Type
No
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Rockwell Hardness
RC 60-65
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG406.3760
Zoro #
G6621956
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Outside Dia.
5/8 in
Size - Decimal
0.3760 in - 0.3760
Drill Size
3/8 in
Inside Dia.
3/8 in

Details

Measurement System
Fractional Inch
Head Type
No
Rockwell Hardness
RC 60-65
Item
Diamond Groove Drill Bushing (DG)
Bushing Code
DG
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3760
Heat Treatment
Through Hardened
Bushing Head Type
Headless

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.