Zoro Homepage

Diamond Groove Drill Bushing (DG)

  • Mfr # DG4816.4471

  • Zoro # G6620276


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Size - Decimal
0.4471 in - 0.4471
Head Type
No
Drill Bushing Wall Type
Standard Wall
Drill Size
7/16 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG4816.4471
Zoro #
G6620276
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
0.4471 in - 0.4471
Drill Size
7/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Outside Dia.
3/4 in
Inside Dia.
7/16 in
Overall Length
1 in

Details

Decimal Equivalent
0.4471
Head Type
No
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Bushing Code
DG
Measurement System
Fractional Inch
Rockwell Hardness
RC 60-65
Item
Diamond Groove Drill Bushing (DG)

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.