Diamond Groove Drill Bushing (DG), Letter
Mfr # DG3212.2500
Zoro # G6623295
product price: $4.55
/eaSold in multiples of 2 for $9.10
Key Features
Size - Decimal
E - 0.2500
Heat Treatment
Through Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Code
DG
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG3212.2500
Zoro #
G6623295
UPC #
-
Country of Origin
Multiple
Dimensions
Size - Decimal
E - 0.2500
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
3/4 in
Drill Size
E
Outside Dia.
1/2 in
Inside Dia.
E
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Details
Item
Diamond Groove Drill Bushing (DG)
Heat Treatment
Through Hardened
Bushing Code
DG
Material - Machining
High Speed Steel
Head Type
No
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2500
Bushing Head Type
Headless
Rockwell Hardness
RC 60-65
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.