Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DG), Letter

  • Mfr # DG3216.2500

  • Zoro # G6623557


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Size - Decimal
E - 0.2500
Heat Treatment
Through Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Material - Machining
High Speed Steel
Rockwell Hardness
RC 60-65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG3216.2500
Zoro #
G6623557
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Size - Decimal
E - 0.2500
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Drill Size
E
Inside Dia.
E
Outside Dia.
1/2 in

Details

Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Rockwell Hardness
RC 60-65
Drill Bushing Wall Type
Standard Wall
Bushing Code
DG
Item
Diamond Groove Drill Bushing (DG)
Head Type
No
Measurement System
Letter
Decimal Equivalent
0.2500
Bushing Head Type
Headless

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.