Diamond Groove Drill Bushing (DG), Letter
Mfr # DG328.2500
Zoro # G6620513
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Bushing Code
DG
Outside Dia.
1/2 in
Inside Dia.
E
Drill Size
E
Measurement System
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DG328.2500
Zoro #
G6620513
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1/2 in
Inside Dia.
E
Drill Size
E
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
E - 0.2500
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Details
Bushing Code
DG
Item
Diamond Groove Drill Bushing (DG)
Measurement System
Letter
Heat Treatment
Through Hardened
Head Type
No
Decimal Equivalent
0.2500
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 60-65
Material - Machining
High Speed Steel
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Letter, E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.