Zoro Homepage

Diamond Groove Drill Bushing (DG), Metric

  • Mfr # DG326.2165

  • Zoro # G6622464


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Heat Treatment
Through Hardened
Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Bushing Code
DG
Head Type
No
Decimal Equivalent
0.2165
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG326.2165
Zoro #
G6622464
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0250 in /+0.0100 in
Size - Decimal
5.50mm - 0.2165
Inside Dia.
5.50 mm
Drill Size
5.50 mm
Overall Length
3/8 in
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Heat Treatment
Through Hardened
Bushing Code
DG
Head Type
No
Item
Diamond Groove Drill Bushing (DG)
Decimal Equivalent
0.2165
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 60-65
Measurement System
Metric
Material - Machining
High Speed Steel

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Metric, 5.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.