Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Groove Drill Bushing (DGM)

  • Mfr # DGM15258.25MM

  • Zoro # G6622683


product price: $8.15
/ea

Key Features

Bushing Code
DGM
Outside Dia. Tolerance
+0.6500 in /+0.2500 in
Drill Size
8.25 mm
Drill Bushing Wall Type
Standard Wall
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DGM15258.25MM
Zoro #
G6622683
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.6500 in /+0.2500 in
Drill Size
8.25 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
25.00 mm
Inside Dia.
8.25 mm
Size - Decimal
8.25mm - 0.3200
Outside Dia.
15.00 mm

Details

Bushing Code
DGM
Item
Diamond Groove Drill Bushing (DGM)
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3200
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Head Type
No
Rockwell Hardness
RC 60-65
Heat Treatment
Through Hardened
Measurement System
Metric

Description

Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 8.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.