Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Drill Bushing (DGE), Standard Wall

  • Mfr # GDE88161.0290

  • Zoro # G6615306


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1 in
Size - Decimal
1.0290 in - 1.0290
Material - Machining
High Speed Steel
Drill Size
1 1/64 in
Outside Dia. Tolerance
+0.0000 in /-0.0003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDE88161.0290
Zoro #
G6615306
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Size - Decimal
1.0290 in - 1.0290
Drill Size
1 1/64 in
Outside Dia. Tolerance
+0.0000 in /-0.0003 in
Inside Dia.
1 1/64 in
Head Dia.
1 51/64 in
Inside Dia. Tolerance
0.0000 in /+0.0002 in
Outside Dia.
1 3/8 in
Head Height
7/16 in

Details

Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-65
Head Material
High Speed Steel
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Bushing Code
GDE
Head Type
Yes
Item
Gun Drill Bushing (DGE)
Decimal Equivalent
1.0290

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Fractional Inch, 1 1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.