Zoro Homepage

2" Sweat Brass Spring Check Valve

  • Mfr # 100712LF-2"

  • Zoro # G2011311


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Solder
Body Material
Lead Free Brass
Connection Type - Check Valves
Sweat x Sweat
Mounting Orientation - Check Valves
Horizontal, Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100712LF-2"
Zoro #
G2011311
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
2"
Length
4 13/16 in
Size
2"
Overall Height
3 29/64 in
Pipe or Tube Size - Check Valves
2 in
Width
3 29/64 in
Overall Length
6.56 in
Pipe or Tube Size
2 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Height - Cap to Inlet Center
1 5/16 in

Details

Connection Type
Solder
Body Material
Lead Free Brass
Item
Spring Check Valve
Connection Type - Check Valves
Sweat x Sweat
Mounting Orientation - Check Valves
Horizontal, Vertical
Spring Material - Check Valves
Stainless Steel
Max. Temp. - Valves
210 Degrees F
Item - Check Valves
Check Valve
Min. Temp. - Valves
10 Degrees F
Cracking Pressure
0.500 psi
Flow - Valves
82.19 gpm
Max. Water Pressure - Valves
200 psi
Material of Construction
Brass
Max. Pressure
400 psi WOG
Body Material - Valves
Brass
Application - Valves
General Purpose
Flow Design
Single
Standards
NSF-61/NSF 372
Mechanism and Body Design
Inline Spring
Seat Material - Check Valves
NBR
Sub-Category
Check Valve
Full Flow - Valves
Yes
Max. Steam Pressure - Valves
Not Rated
Cracking Pressure - Check Valves
0.5 psi
Flow
82.19 gpm
Seal Material
Buna-N
Seat Material
Buna-N
Spring Material
302 Stainless Steel
Mounting Orientation
Horizontal, Vertical
Vacuum Service Rating
Not Rated
Valve Body Style
Inline
For Media
Gas, Oil, Water
Check Mechanism Material
PPS
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
210 Degrees F
Maximum Pressure - Steam
Not Rated
Check Mechanism
Swing
Coefficient of Volume (Cv)
82.19
Maximum Pressure - Operating
400 psi
Valve Ways
2-Way
Connection Gender - Side 2
Female
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 2
Sweat
Operating Temperature - Minimum
-4 Degrees F
Includes Counterweight
No Counterweight
Connection Gender - Side 1
Female
Connection Type - Side 1
Sweat
Silent Check
Standard
Valve Series
100712 LF

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 2 in, Connection Type Sweat x Sweat, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 210 Degrees F, Min. Temp. - Valves 10 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves Not Rated, Seat Material NBR, Spring Material Stainless Steel, Flow - Valves 82.19 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.