Zoro Homepage

Electric Actuated, Butterfly, NSF, 110AC, 6"

  • Mfr # EN500S-003-6

  • Zoro # G7514991


product price: $968.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Voltage
100 to 240V AC
Standards
ANSI B16.1, CSA/UL, MSS SP-67, NSF/ANSI 61, 372
Liner Material
EPDM
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN500S-003-6
Zoro #
G7514991
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
6 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
100 to 240V AC
Standards
ANSI B16.1, CSA/UL, MSS SP-67, NSF/ANSI 61, 372
Liner Material
EPDM
Disc Material
Stainless Steel
Seal Material
EPDM
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Ambient Temperature - Maximum
131 Degrees F
For Media
Air, Water
Actuator Ambient Temperature - Minimum
-4 Degrees F
Maximum Pressure - Operating
250 psi
NEMA Enclosure Rating
4, 4X
Maximum Pressure - Steam
15 psi
Actuator Output Shaft Material
416 Stainless Steel
Actuator Input Control Signal
Manual
Actuator Duty Cycle
75 %
Operating Temperature - Minimum
-30 Degrees F
Disc Alignment
Concentric
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Valve Deactivated State
Normally Closed (NC)
Actuator Enclosure Material
Technopolymer
Operating Temperature - Maximum
250 Degrees F
Actuator Electrical Entry
1/2 in Conduit
Fail Safe Position
Fail Closed
ANSI Flange Class
Class 150
Connection Type
Wafer
IP Rating
IP67
Valve Series
EN500S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 100 to 240V AC, Standards ANSI B16.1, CSA/UL, MSS SP-67, NSF/ANSI 61, 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.