Zoro Homepage

Electrically Actuated Butterfly Valve

  • Mfr # E541S-003-2-1/2

  • Zoro # G812477912


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Voltage
100 to 240V AC
Disc Material
Stainless Steel
Seal Material
EPDM
Liner Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E541S-003-2-1/2
Zoro #
G812477912
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
2 1/2 in
Lug Diameter
2 1/2 in

Details

Item
Electrically Actuated Butterfly Valve
Body Material
Ductile Iron
Voltage
100 to 240V AC
Disc Material
Stainless Steel
Seal Material
EPDM
Liner Material
Buna-N
Standards
CSA, ISO 5211, UL
Operating Temperature - Maximum
180 Degrees F
For Media
Air, Water
Actuator Duty Cycle
75 %
Operating Temperature - Minimum
0 Degrees F
Actuator Ambient Temperature - Maximum
131 Degrees F
Actuator Input Control Signal
Manual
3-A Standard Compliance
Not Rated
Actuator Enclosure Material
Technopolymer
Actuator Electrical Entry
1/2 in Conduit
Connection Type
Lug
Disc Alignment
Concentric
Actuator Ambient Temperature - Minimum
-4 Degrees F
Number of Flange Bolt Holes
4
Vacuum Service Rating
Not Rated
Valve Deactivated State
Normally Closed (NC)
Maximum Pressure - Operating
250 psi
Actuator Output Shaft Material
416 Stainless Steel
IP Rating
IP67
Maximum Pressure - Steam
15 psi
NEMA Enclosure Rating
4, 4X
ANSI Flange Class
Class 150
Fail Safe Position
Fail Closed
Coefficient of Volume (Cv)
220
Valve Series
E541S

Description

Electrically Actuated Butterfly Valve, Body Material Ductile Iron, Voltage 100 to 240V AC, Standards CSA, ISO 5211, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.