Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # 8E064LF-002-1-1/2

  • Zoro # G716127562


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
-4 Degrees F
Actuator Motor Type
Unidirectional
Connection Type - Side 2
NPT
Actuator Ambient Temperature - Minimum
-4 Degrees F
Connection Size - Side 1
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E064LF-002-1-1/2
Zoro #
G716127562
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
1 1/2 in
Overall Length
4 in
Nominal Valve Size
1 1/2 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Operating Temperature - Minimum
-4 Degrees F
Actuator Motor Type
Unidirectional
Connection Type - Side 2
NPT
Actuator Ambient Temperature - Minimum
-4 Degrees F
IP Rating
IP67
Maximum Pressure - Operating
600 psi
Actuator Enclosure Material
Technopolymer
Stem Type
Blowout Resistant
Seat Material
PTFE
Maximum Operating Pressure Differential
600 psi
Seal Material
EPDM, FKM
Valve Ways
2-Way
Stem Material
Brass
Connection Type - Side 1
NPT
Operating Temperature - Maximum
366 Degrees F
Ball Material
Brass
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
NSF Certifications for Food and Drinking Water
NSF 61
Manufacturer Warranty
1 yr
For Media
Combustible Gases, Natural Gas, Steam, Water
Connection Gender - Side 2
Female
Actuator Maximum Torque
266 in-lb
Maximum Pressure - Steam
150 psi
Special Features
Actuator Compatible
Actuator Features
Manual Override
Actuator Duty Cycle
75 %
Actuator Cycle Time - 90 Degrees
8 sec
Valve Construction
Two-Piece
Coefficient of Volume (Cv)
265.88
Actuator Series
VB
Actuator Operation
90 Degrees
Body Material
Brass
Fail Safe Position
Fail Last
NEMA Enclosure Rating
4X
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Ambient Temperature - Maximum
131 Degrees F
Maximum Current
0.4 A
Valve Body Style
Straight
Connection Gender - Side 1
Female
Valve Series
250N LF
Voltage
24V AC/DC
Ball Port Style
Full Port

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Brass, Nominal Valve Size 1 1/2 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, FKM, Voltage 24V AC/DC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 8 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.