Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # 8E064LF-003-1-1/4

  • Zoro # G816127707


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Actuator Ambient Temperature - Maximum
131 Degrees F
Connection Gender - Side 1
Female
Maximum Pressure - Steam
150 psi
Actuator Enclosure Material
Technopolymer
Valve Series
250N LF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E064LF-003-1-1/4
Zoro #
G816127707
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3.54 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Actuator Ambient Temperature - Maximum
131 Degrees F
Connection Gender - Side 1
Female
Maximum Pressure - Steam
150 psi
Actuator Enclosure Material
Technopolymer
Valve Series
250N LF
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Stem Material
Brass
Actuator Duty Cycle
75 %
Valve Body Style
Straight
Coefficient of Volume (Cv)
102.88
Actuator Features
Manual Override
Actuator Operation
90 Degrees
Voltage
100 to 240V AC
Body Material
Brass
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Maximum Torque
133 in-lb
Valve Construction
Two-Piece
Special Features
Actuator Compatible
Actuator Cycle Time - 90 Degrees
10 sec
Actuator Series
VB
Connection Gender - Side 2
Female
IP Rating
IP65
Connection Type - Side 1
NPT
Maximum Pressure - Operating
600 psi
Seat Material
PTFE
Operating Temperature - Maximum
366 Degrees F
For Media
Combustible Gases, Natural Gas, Steam, Water
Actuator Ambient Temperature - Minimum
-4 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Ball Port Style
Full Port
Ball Material
Brass
Manufacturer Warranty
1 yr
NEMA Enclosure Rating
4
Maximum Current
0.3 A
Maximum Operating Pressure Differential
600 psi
Connection Type - Side 2
NPT
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Ways
2-Way
Actuator Motor Type
Unidirectional
Seal Material
EPDM, FKM
Stem Type
Blowout Resistant
Fail Safe Position
Fail Last

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Brass, Nominal Valve Size 1 1/4 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, FKM, Voltage 100 to 240V AC, Fail Safe Position Fail Last, IP Rating IP65, Actuator Cycle Time - 90 Degrees 10 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.