Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Three-Way Ball Valve

  • Mfr # 8E066LF-001-1/2

  • Zoro # G516127625


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Maximum Pressure - Steam
100 psi
Manufacturer Warranty
1 yr
Valve Series
RB 365NLF
Outlet Connection Gender - Side 2
Female
Flow Pattern
L Flow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E066LF-001-1/2
Zoro #
G516127625
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
1/2 in
Overall Length
2.78 in
Inlet Connection Size
1/2 in

Details

Item
Electrically Actuated Three-Way Ball Valve
Maximum Pressure - Steam
100 psi
Manufacturer Warranty
1 yr
Valve Series
RB 365NLF
Outlet Connection Gender - Side 2
Female
Flow Pattern
L Flow
Valve Construction
Two-Piece
Voltage
12V AC/DC
Inlet Connection Gender
Female
Ball Port Style
Standard Port
Stem Material
Brass
Ball Material
Brass
For Media
Water
Actuator Cycle Time - 90 Degrees
10 sec
Maximum Current
0.3 A
Inlet Connection Type
NPT
Included Mounting
ISO 5211 Actuator Mounting Pad
Seat Material
PTFE
Seal Material
EPDM, FKM
Actuator Ambient Temperature - Maximum
131 Degrees F
Actuator Maximum Torque
133 in-lb
Operating Temperature - Minimum
-4 Degrees F
Outlet Connection Type - Side 2
NPT
Stem Type
Blowout Resistant
Actuator Ambient Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
4
NSF Certifications for Food and Drinking Water
NSF 61
IP Rating
IP65
Coefficient of Volume (Cv)
5.02
Outlet Connection Gender - Side 1
Female
Body Material
Brass
Actuator Operation
90 Degrees
Actuator Features
Manual Override
Operating Temperature - Maximum
366 Degrees F
Outlet Connection Type - Side 1
NPT
Actuator Series
VB
Valve Ways
3-Way
Special Features
Actuator Compatible
Actuator Enclosure Material
Technopolymer
Fail Safe Position
Fail Last
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Maximum Operating Pressure Differential
400 psi
Maximum Pressure - Operating
400 psi

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Two-Piece, Voltage 12V AC/DC, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 100 psi, Maximum Operating Pressure Differential 400 psi, Valve Deactivated State Not Applicable, Fail Safe Position Fail Last, Actuator Operation 90 Degrees , Actuator Cycle Time - 90 Degrees 10 sec, Actuator Features Manual Override, Ball Material Brass, Seal Material EPDM, FKM, Seat Material PTFE, Stem Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.