Zoro Homepage

Pneumatically Actuated Butterfly Valve

  • Mfr # DA8100-12-C2

  • Zoro # G012478047


product price: $3,496.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Connection Type
Wafer
Body Material
Carbon Steel
Seal Material
FKM
Liner Material
PTFE
Standards
ISO 5211
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA8100-12-C2
Zoro #
G012478047
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Valve Size
12 in

Details

Item
Pneumatically Actuated Butterfly Valve
Connection Type
Wafer
Body Material
Carbon Steel
Seal Material
FKM
Liner Material
PTFE
Standards
ISO 5211
Disc Material
Stainless Steel
Stem Material
17-4PH Stainless Steel
Actuator Operation
Air to Air
For Media
Gas, Oil, Water
Valve Deactivated State
Normally Closed (NC)
Operating Temperature - Maximum
475 Degrees F
Fail Safe Position
Fail Closed
Actuator Air Pressure - Maximum
116 psi
Actuator Features
0 to 90 Degrees Rotation Adjustment
Maximum Pressure - Steam
150 psi
Operating Temperature - Minimum
-20 Degrees F
ANSI Flange Class
Class 150
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Actuator Ambient Temperature - Minimum
-4 Degrees F
Disc Alignment
Double-Offset
Maximum Pressure - Operating
285 psi
Actuator Air Pressure - Minimum
80 psi
Included Pilot Solenoid
24V DC Pilot Solenoid
Actuator Ambient Temperature - Maximum
302 Degrees F
Actuator Enclosure Material
Aluminum
Valve Series
DA8100

Description

Pneumatically Actuated Butterfly Valve, Body Material Carbon Steel, Standards ISO 5211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.