Shop BONWAY
See all product information
Create Account
Bon Epoxy Build Coat Kit - Beige - 3 Gal
- Mfr # 32-935
- Zoro # G024224595
product price:Â
$
447.99
/ea
Free Shipping & Returns
Key Features
Application
Basecoat, Topcoat
Base Material
Water
Coverage
53 to 130 sq ft/gal
Container Size
3 gal
Full Cure Time
2 to 7 day
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-935
- Zoro #
- G024224595
- UPC #
- 743153329351
- Country of Origin
- United States
- Application
- Basecoat, Topcoat
- Base Material
- Water
- Coverage
- 53 to 130 sq ft/gal
- Color
- Beige
- Item
- Epoxy Build Coat Kit
- Full Cure Time
- 2 to 7 day
- Application Method
- Roller
- Container Type
- Can
- VOC Content Weight
- 0 g/L
- For Use On Surface Material
- Concrete, Masonry
- Maximum Application Temperature
- 90 Degrees F
- Working Time
- 30 to 50 min
- Finish
- Gloss
- Dry Time
- 5 to 8 hr
- Minimum Application Temperature
- 60 Degrees F
- Dry Time Recoat
- 8 to 12 hr
- Flash Point
- 200 Degrees F
- Features
- 100% Solids
Dimensions
- Container Size
- 3 gal
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.