Cordless Handheld Electric Air Blower, 120 MPH Wind Speed, 1.4 KG Max Thrust, 80,000 RPM,
- Mfr # 804030
- Zoro # G722838018
original price:Â $110.99 , new price: $99.89 , 10 percent off
new price:Â
$
99.89
/ea
Key Features
Body Material
ABS
Application
Car Cleaning and Detailing, Motorcycle and Bike Cleaning, Outdoor Cleaning, Camping and BBQs
Includes
Fan, Battery, Charger, Nozzle Attachment, User Manual
Overall Length
47.5 mm
Overall Height
154 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804030
- Zoro #
- G722838018
- UPC #
- -
- Country of Origin
- China
- Body Material
- ABS
- Application
- Car Cleaning and Detailing, Motorcycle and Bike Cleaning, Outdoor Cleaning, Camping and BBQs
- Includes
- Fan, Battery, Charger, Nozzle Attachment, User Manual
- Color
- Black/Silver
- Runtime
- 80 min (Turbo 6 min)
- Replaceable Battery
- Yes
- Display
- LED Light Strip
- Motor Type
- Brushless
- Item
- Handheld Blower
- Max Thrust
- 1400g (Turbo)
- Max Power
- 750 W
- Motor Speed
- 80,000 RPM
- Charging Time
- 2.5 Hours
- Battery
- 4000mAh Lithium
- Max Wind Speed
- 120 MPH
- Finish
- Metallic
- Input Voltage
- 16.8V
- Max Current
- 55 A
Dimensions
- Overall Length
- 47.5 mm
- Overall Height
- 154 mm
- Overall Width
- 74 mm
Description
Dry your car in minutes with 55m/s extreme wind power. The Turbo Fan is a portable handheld blower designed for professional car detailing and at-home car care. Say goodbye to water spots, swirl marks, and towel scratches - all with the push of a trigger.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.