Shop BOOSTER
See all product information
Create Account
Cordless Handheld Electric Air Blower, 120 MPH Wind Speed, 80,000 RPM, Black
- Mfr # 804032
- Zoro # G522838256
original price:Â $56.49 , new price: $50.85 , 9 percent off
new price:Â
$
50.85
/ea
Key Features
Body Material
ABS
Application
Car Cleaning and Detailing, Motorcycle and Bike Cleaning, Outdoor Cleaning, Camping and BBQs
Includes
Fan, Type-C Charger, Hard Shell Storage Bag, User Manual
Overall Length
47.5 mm
Overall Height
154 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804032
- Zoro #
- G522838256
- UPC #
- -
- Country of Origin
- China
- Body Material
- ABS
- Application
- Car Cleaning and Detailing, Motorcycle and Bike Cleaning, Outdoor Cleaning, Camping and BBQs
- Includes
- Fan, Type-C Charger, Hard Shell Storage Bag, User Manual
- Color
- Black
- Max Current
- 25 A
- Motor Speed
- 80,000 RPM
- Motor Type
- Brushless
- Input Voltage
- 16.8V
- Max Wind Speed
- 120 MPH
- Max Power
- 350 W
- Max Thrust
- 500g
- Item
- Handheld Blower
- Battery
- 2000mAh Lithium
- Finish
- Metallic
- Charging Time
- 4.5 Hours
- Runtime
- 120 min (Turbo 6 min)
- Display
- LED Light Strip
Dimensions
- Overall Length
- 47.5 mm
- Overall Height
- 154 mm
- Overall Width
- 74 mm
Description
Meet the Turbo Fan TF40A1 - a pocket-friendly powerhouse at just 412g. Its 80,000 RPM brushless motor and 350W peak output deliver turbo-level airflow (up to 55 m/s) for BBQ boosting, corner dusting, inflating gear and campfire starting. Four speed settings, a 16.8V/2000mAh battery and grille-protected outlet make it safe, portable and ready for any outdoor or home task.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.