Shop BOOSTER
See all product information
Create Account
Mini Cordless Handheld Electric Air Blower, 130,000 RPM, 120 MPH Wind Speed, Black
- Mfr # 804033
- Zoro # G822838376
original price:Â $38.65 , new price: $34.79 , 9 percent off
new price:Â
$
34.79
/ea
Key Features
Body Material
ABS
Application
Household Cleaning, Car Cleaning, Inflating Mattresses, Camping
Includes
Fan, Type-C Charger, Dust Cleaning Nozzle Kit, Inflator Extension
Overall Length
38 mm
Overall Height
142.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804033
- Zoro #
- G822838376
- UPC #
- -
- Country of Origin
- China
- Body Material
- ABS
- Application
- Household Cleaning, Car Cleaning, Inflating Mattresses, Camping
- Includes
- Fan, Type-C Charger, Dust Cleaning Nozzle Kit, Inflator Extension
- Color
- Black
- Item
- Handheld Blower
- Motor Speed
- 130,000 RPM
- Runtime
- 120 min (Turbo 8 min)
- Max Wind Speed
- 120 MPH
- Motor Type
- Brushless
- Battery
- 2 x 1500mAh Lithium
- Max Power
- 200 W
- Display
- LED Light Strip
- Finish
- Metallic
Dimensions
- Overall Length
- 38 mm
- Overall Height
- 142.5 mm
- Overall Width
- 70 mm
Description
Experience next-level cleaning and convenience with the W01, a mini handheld turbo fan powered by a 130,000RPM high-speed brushless motor. Despite its small size, this fan delivers impressive airflow and versatility for both indoor and outdoor use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.