Shop BOOSTER
See all product information
Create Account
Cordless Handheld Electric Air Blower, 110 MPH Wind Speed, 900 g Max Thrust, 70,000 RPM, Black
- Mfr # 804031
- Zoro # G922838016
original price:Â $74.55 , new price: $67.15 , 9 percent off
new price:Â
$
67.15
/ea
Key Features
Body Material
ABS
Application
Car Drying, Dust & Debris Removal, Outdoor Cleaning
Includes
Fan, Type-C Charger, 2 Interchangable Nozzles, User Manual
Overall Length
62 mm
Overall Height
242 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804031
- Zoro #
- G922838016
- UPC #
- -
- Country of Origin
- China
- Body Material
- ABS
- Application
- Car Drying, Dust & Debris Removal, Outdoor Cleaning
- Includes
- Fan, Type-C Charger, 2 Interchangable Nozzles, User Manual
- Color
- Black
- Max Current
- 28 A
- Motor Type
- Brushless
- Max Wind Speed
- 110 MPH
- Finish
- Metallic
- Max Power
- 600 W
- Display
- LED Light Strip
- Runtime
- 400 min (Turbo 6 min)
- Battery
- 2000mAh Lithium
- Item
- Handheld Blower
- Motor Speed
- 70,000 RPM
- Charging Time
- 2 Hours
- Input Voltage
- 22.2V
- Max Thrust
- 900g (Turbo)
Dimensions
- Overall Length
- 62 mm
- Overall Height
- 242 mm
- Overall Width
- 85 mm
Description
Tired of water spots after car washes? Meet the TF50 - a compact, ultra-powerful jet fan designed to blast water away from car surfaces, grills, mirrors, wheels, and emblems - without touching your paint. Safe, effective, and fast.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.