Battery

  • Mfr # GBA18V-20

  • Zoro # G423559496


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 in
Overall Length
4 1/2 in
Number of Chargers Included
0
Battery Capacity
2 Ah
Weight
0.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GBA18V-20
Zoro #
G423559496
UPC #
0000346830187
Country of Origin
Malaysia

Dimensions

Overall Width
3 in
Overall Length
4 1/2 in
Overall Height
1 3/4 in

Details

Item
Cordless Tool Battery
Number of Chargers Included
0
Battery Capacity
2 Ah
Weight
0.8 lb
Features
Lightweight and Compact
Voltage
18V DC
Number of Batteries Included
1
Product Type
Battery
Battery Chemistry
Li-Ion
Battery Platform
Bosch 18V
Compatible Product Type
Bosch Professional 18V System
Battery Type
Tabbed
Oil Resistance
Not Oil-Resistant
Compatible Manufacturer Part Number
Universal
Charger Input Voltage
120V AC

Description

Cordless Tool Battery, Battery Capacity 2 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 1, Voltage 18V DC, Charger Input Voltage 120V AC, Overall Height 1 3/4 in, Overall Length 4 1/2 in, Overall Width 3 in, Weight 0.8 lb

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.