Clamp Meter

  • Mfr # GMC600-15

  • Zoro # G523649578


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
14 Degrees F
DC Voltage Measurement Resolution
0.1 V
Jaw Style
Clamp
Battery Size
AA
Voltage Units
V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GMC600-15
Zoro #
G523649578
UPC #
0000346822335
Country of Origin
China

Dimensions

Battery Size
AA
Overall Width
3.27 in
Manufacturers Warranty Length
1 yr Limited
Overall Height
9.02 in

Details

Minimum Operating Temperature
14 Degrees F
DC Voltage Measurement Resolution
0.1 V
Jaw Style
Clamp
Voltage Units
V
Standards
IEC 61010-1
Maximum Resistance Measurement
40 megaohm
Minimum AC Current Measurement
0 A
Minimum AC Voltage Measurement
0 V
Display Type
LCD
Batteries Included
Yes
CAT Safety Rating
CAT III 600V, CAT IV 300V
Item
Clamp Meter
Parameters Measured
AC Current, AC Voltage, Continuity, DC Voltage, Resistance
Maximum Storage Temperature
158 Degrees F
IP Rating
IP54
AC Current Measurement Resolution
0.1 A
Battery Voltage
1.5 V
AC Voltage Measurement Resolution
0.1 V
Battery Access
Yes
Includes
(2) 1.5V AA LR6 Battery, MS 90 Professional 1 600 A03 8D2, Pouch
Maximum AC Voltage Measurement
600 V
Maximum AC Current Measurement
600 A
Audible Continuity
Yes
Data Hold
Yes
Maximum DC Voltage Measurement
600 V
Current Units
A
AC Response Calculation
TRMS
Auto Power Off
Yes
Special Features
Compact Design Provides One-Handed Operation and Hands-Free Convenience with a Compatible Magnet Hanging Solution
Basic DC Voltage Accuracy
+/-1%
Resistance Measurement Resolution
0.01 megaohm
Minimum DC Voltage Measurement
0 V
Resistance Measurement Accuracy
+/-2%
Basic AC Current Accuracy
+/-1.80%
Minimum Storage Temperature
-40 Degrees F
Jaw Detachability
Fixed
Thermal Imaging
No
Data Logging
No
Jaw Opening
16 mm

Description

Clamp Meter, Audible Continuity Yes, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 600 V, IP Rating IP54, Parameters Measured AC Current, AC Voltage, Continuity, DC Voltage, Resistance, Data Logging No, Thermal Imaging No, Bluetooth Compatible No, Jaw Opening 16 mm, Jaw Style Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.