Shop All Diamond Saw Blades
Bosch
Diamond Blade, 7/8" Arbor Size, PK5, Grade: Professional
Mfr # DBX4541S
Zoro # G1490606
Sold in multiples of 5 for $41.95
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Material Application Concrete
- Materials Cut Concrete/Block, Pavers, Soft Brick
- For Use With Saw Type Angle Grinders
- Blade Dia. 4 1/2 in
Product Information
- Brand Bosch
- MFR # DBX4541S
- Zoro # G1490606
- UPC # 000346641974
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 1/2 in |
Arbor Size | 7/8 in |
Cut Width | 0.875 in |
Max. Cutting Depth | 1 1/4 in |
Details
Description
Diamond Blade, Blade Dia. 4 1/2 in, Arbor Size 7/8 in, Arbor Shape X-Lock, Max. Blade Speed 11,000 RPM, Max. Saw Power 10 hp, For Use With Saw Type Angle Grinders, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 1 1/4 in, Primary Material Application Concrete, Materials Cut Concrete/Block, Pavers, Soft Brick, For Use On Concrete Type Hard Aggregate, Grade Professional, Blade Thickness 0.075 in, Cut Width 0.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Digital Caliper, Electronic, 0 to 18 In (29AD39)
- MARKAL Railroad Chalk 1" Tip, Blue (80505)
- HHIP M2-.4 D3 D3 Limit Metric TiN Coated Plug Tap (1011-7700)
- BUCKET BOSS Bucket Bag, Tool Organizer, Bucket, 58 Pocket, 600 Poly Ripstop Fabric, 58 Pockets (10056)
- BOSCH 4In Continuous Rim Diamond Blade (DB443S)
- BOSCH Saw Blade, Wet/Dry Cutting, 8" Blade dia. (DB866)
- BOSCH Diamond Blade, Wet Cutting, Continuous Rim (DB1043S)
- BOSCH 7In Turbo Rim Diamond Blade DKO (DB742SD)
- BOSCH Dia Blade Tile Premium 4In (DB443C)
- BOSCH Dia Blade GenPurpose Premium 5In Turbo (DB542H)
- DEWALT 4-1/2" x .250 XP tuck point blade (DW4740)
- Bosch Power Saw Blades