Zoro Homepage

Floor Removal Cart, Metal, 59.5 lb

  • Mfr # GHT130

  • Zoro # G614546687


product price: $1,556.99
/ea
Free Shipping & Returns

Key Features

Overall Height
43 1/4 in
Overall Length
39 3/8 in
Overall Width
22 3/8 in
Material
Metal
For Use With
Breaker Hammer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHT130
Zoro #
G614546687
UPC #
000346813029
Country of Origin
China

Dimensions

Overall Height
43 1/4 in
Overall Length
39 3/8 in
Overall Width
22 3/8 in

Details

Material
Metal
Item
GHT130 Floor Removal Cart - 11335K
For Use With
Breaker Hammer
Features
Large, Sturdy Wheels - Provide for Maximum Mobility Around Large, Commercial Job Sites, Star Knob Mounting System - Allows for the Hammer to be Easily Installed and Removed to Save Time on the Job
Compatible with Manufacturer Part Number
11355K
Compatible Product Type
Breaker Hammer
Number of Pieces
1
Tool Weight
59.5 lb
Application
To Remove Tile, Vinyl, Wood Flooring
Product Type
Floor Removal Cart
Maximum Working Capacity
40 lb

Description

GHT130 Floor Removal Cart - 11335K, Overall Width 22 3/8 in, Overall Length 39 3/8 in, Overall Height 43 1/4 in, Material Metal, Tool Weight 59.5 lb, Compatible Product Type Breaker Hammer, Maximum Working Capacity 40 lb, Number of Pieces 1, Application To Remove Tile, Vinyl, Wood Flooring, Compatible with Manufacturer Part Number 11355K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.