Shop BOSCH
See all product information
Create Account
Hedge Trimmer
- Mfr # GHE18V-50TPN
- Zoro # G823933520
product price:Â
$
265.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Minimum Length
78 11/16 in
Product Type
Hedge Trimmer
Voltage
18 V
Tool Length
78 11/16 in
Tool Weight
9.9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GHE18V-50TPN
- Zoro #
- G823933520
- UPC #
- 0000346818048
- Country of Origin
- China
- Item
- Hedge Trimmer
- Product Type
- Hedge Trimmer
- Voltage
- 18 V
- Tool Weight
- 9.9 lb
- Power Source
- Cordless
- Features
- Battery Capacity
- 4.0 Ah
- Grip Type
- Ergonomic
- Power Head Attachment Compatible
- No
- Run Time
- 75 min
- Battery Platform
- CORE18V
- Motor Type
- Brushless
- Includes
- GHE18V-50TP 18V Pole Hedge Trimmer, Shoulder Strap
- Includes Cushioned Grip
- No
- Sound Level
- 83 dBA
- Speed Settings
- Variable
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
- Bare Tool/Battery Included
- Bare Tool
Dimensions
- Minimum Length
- 78 11/16 in
- Tool Length
- 78 11/16 in
- Blade Length
- 20 in
- Blade Thickness
- 3/4 in
- Tool Width
- 4 11/16 in
- Maximum Length
- 8 3/16 ft
- Tool Height
- 6 3/16 in
- Fits Chest Size
Description
Hedge Trimmer, Power Source Cordless, Blade Length 20 in, Maximum Length 8 3/16 ft, Minimum Length 78 11/16 in, Battery Platform CORE18V, Battery Capacity 4.0 Ah, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Sound Level 83 dBA, Product Type Hedge Trimmer, Voltage 18 V, Tool Height 6 3/16 in, Tool Length 78 11/16 in, Tool Weight 9.9 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.