Shop BOSCH
See all product information
Create Account
Hedge Trimmer
- Mfr # GHE18V-50TPN18X
- Zoro # G423933586
product price:Â
$
399.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Charger Model Number
GAL18V/12V-80
Maximum Length
8 3/16 ft
Sound Level
83 dBA
Voltage
18 V
Minimum Length
78 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GHE18V-50TPN18X
- Zoro #
- G423933586
- UPC #
- 0000346826944
- Country of Origin
- China
- Item
- Hedge Trimmer
- Charger Model Number
- GAL18V/12V-80
- Sound Level
- 83 dBA
- Voltage
- 18 V
- Tool Weight
- 9.9 lb
- Includes Cushioned Grip
- No
- Run Time
- 75 min
- Includes
- EXBA18V-80 8Ah Expert Battery, GAL18V/12V-80 Fast Charger, GHE18V-50TP 18V Pole Hedge Trimmer, Shoulder Strap
- Features
- Number of Batteries Included
- 1
- Grip Type
- Ergonomic
- Power Head Attachment Compatible
- No
- Battery Model Number
- EXBA18V-80
- Number of Chargers Included
- 1
- Power Source
- Cordless
- Battery Platform
- CORE18V
- Speed Settings
- Variable
- Motor Type
- Brushless
- Product Type
- Hedge Trimmer Kit
- Battery Capacity
- 4.0 Ah
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
- Bare Tool/Battery Included
- Battery Included
Dimensions
- Maximum Length
- 8 3/16 ft
- Minimum Length
- 78 11/16 in
- Tool Height
- 6 3/16 in
- Blade Length
- 20 in
- Blade Thickness
- 3/4 in
- Tool Length
- 78 11/16 in
- Tool Width
- 4 11/16 in
- Fits Chest Size
Description
Hedge Trimmer, Power Source Cordless, Blade Length 20 in, Maximum Length 8 3/16 ft, Minimum Length 78 11/16 in, Battery Platform CORE18V, Battery Capacity 4.0 Ah, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Sound Level 83 dBA, Product Type Hedge Trimmer Kit, Battery Model Number EXBA18V-80, Voltage 18 V, Tool Height 6 3/16 in, Tool Length 78 11/16 in, Tool Weight 9.9 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.