Shop BOSCH

Nail Gun Kit, 18 V DC

  • Mfr # GNH18V-15MAB12
  • Zoro # G416045890

product price: 
$
517.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Features
Dry-Fire Lockout-Helps Prevent Material Damage by Stopping the Tool when Down to the Last Five Nails, Low Recoil for Enhanced Comfort and Control
Nail Capacity
105
Firing Mode
Bump
Collation Type
Adhesive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GNH18V-15MAB12
Zoro #
G416045890
UPC #
0000346818239
Country of Origin
United States

Dimensions

Depth Control
Adjustment
For Nail Length - Maximum
2 1/2 in
For Nail Length - Minimum
1 1/4 in
Overall Height
12 11/16 in
Overall Length
14 7/8 in
Overall Width
3 11/16 in
For Nail Shank Diameter - Maximum
1.8 mm
Fits Chest Size
Dry-Fire Lockout-Helps Prevent Material Damage by Stopping the Tool when Down to the Last Five Nails, Low Recoil for Enhanced Comfort and Control

Details

Item
Nail Gun Kit
Voltage
18 V DC
Features
Dry-Fire Lockout-Helps Prevent Material Damage by Stopping the Tool when Down to the Last Five Nails, Low Recoil for Enhanced Comfort and Control
Nail Capacity
105
Firing Mode
Bump
Collation Type
Adhesive
Magazine Capacity
105
Tool Weight
6.8 lb
Collation Angle
34 Degrees
Battery Capacity
(1) 2.0 Ah
Includes
BAT612 18V Lithium-Ion 2.0Ah Standard Power Battery, GAL18V-40 18V Lithium-Ion Standard Battery Charger
Standards
EPA Certified
Battery Manufacturing Model Number
BAT612
Charger Manufacturing Model Number
GAL18V-40
Battery Chemistry
Li-Ion
Power Source
Cordless
For Nail Gauge
15 ga
Battery Platform
LXT(R)
Number of Batteries Included
1
Nail Gun Type
Finish
For Nail Head Style
Finish
Motor Type
Brushless
Includes Battery
Battery Included
Magazine Type
Angled
Product Type
Nail Gun
Number of Chargers Included
1
Tip Type
No Mar
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Angled Finish Nailer

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.