Shop BOSCH

Nail Gun, 18 V DC

  • Mfr # GNB18V-12N
  • Zoro # G911631574

product price: 
$
715.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Series
PROFACTOR(TM) 18V
Magazine Loading
Top
Collation Type
Plastic
Tool Weight
9 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GNB18V-12N
Zoro #
G911631574
UPC #
000346809527
Country of Origin
Taiwan, Province of China
Item
Nail Gun
Voltage
18 V DC
Series
PROFACTOR(TM) 18V
Magazine Loading
Top
Collation Type
Plastic
Tool Weight
9 lb
Magazine Capacity
22
Collation Angle
0 Degrees
Handle Type
Insulated
Includes
22-Shot Collated Magazine, PROFACTOR(TM) 18V Concrete Nailer (GNB18V-12), Single-Shot Magazine, Single-Shot Nosepiece, Utility Hook
Collation Style
Strip
Built-In Light
Yes
Brushless Motor
Yes
Nail Gun Type
Framing
Battery Model No.
GBA18V120, GBA18V60, GBA18V80
Max. Fastening Rate
2 per Second
Charger Model
BC1880, BC660, GAL18V-160C, GAL18V-20, GAL18V-40, GAL18V6-80, GAX1218V-30
Standards
cCSAus
Firing Mode
Sequential
Power Source
Cordless
Battery Series
CORE18V(R)
Charger Included
No
Cordless Tool Kit Contents
(1) Bare Tool
Nail Capacity
44
Number of Batteries Included
0
Case Included
No
For Nail Head Style
Collated
Features
Air-Spring Design, Ampshare(TM) System Compatibility, Biturbo Brushless(TM) Technology, On-Tool User Display, Open System, Professional Jobsite Capability, Removable Foot piece, Single-Shot Magazine and Nosepiece, Three-Pronged Tool Cap, Tool-Lock Switch
For Nail Gauge
18 ga
Motor Type
Brushless
Battery Chemistry
Li-Ion
Product Type
Concrete Nailer
Includes Case
Case Not Included
Number of Chargers Included
0
Includes Battery
Tool Only
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Depth Control
Adjustable
For Nail Length Range
5/8 in to 1 1/2 in
For Nail Shank Diameter
0.106 in to 0.118 in
Overall Height
12 1/8 in
Overall Width
5 3/8 in
For Nail Shank Diameter - Maximum
0.12 in
For Nail Shank Diameter - Minimum
0.11 in
For Nail Length - Maximum
1 1/2 in
Overall Length
15 7/8 in
For Nail Length - Minimum
5/8 in
Fits Chest Size
Air-Spring Design, Ampshare(TM) System Compatibility, Biturbo Brushless(TM) Technology, On-Tool User Display, Open System, Professional Jobsite Capability, Removable Foot piece, Single-Shot Magazine and Nosepiece, Three-Pronged Tool Cap, Tool-Lock Switch

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 18 V DC, Bosch, Series PROFACTOR(TM) 18V, Brushless Motor Yes, Depth Control Adjustable, Max. Fastening Rate 2 per Second, Firing Mode Sequential, Collation Style Strip, Collation Type Plastic, Collation Angle 0 Degrees , For Nail Gauge 18 ga, For Nail Length Range 5/8 in to 1 1/2 in, For Nail Shank Diameter 0.106 in to 0.118 in, Nail Capacity 44, Built-In Light Yes, Battery Capacity Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.