Nail Gun Kit, 18 V DC

  • Mfr # GNH18V-18MB12
  • Zoro # G316045884
product price: 
$
486.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Collation Type
Adhesive
Includes
BAT612 18V Lithium-Ion 2.0Ah Standard Power Battery, GAL18V-40 18V Lithium-Ion Standard Battery Charger
Battery Capacity
(1) 2.0 Ah
Depth Control
Adjustment
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GNH18V-18MB12
Zoro #
G316045884
UPC #
0000346818253
Country of Origin
United States

Dimensions

Depth Control
Adjustment
Overall Length
10 7/8 in
For Nail Shank Diameter - Maximum
1.2 mm
Overall Height
13 5/16 in
For Nail Length - Minimum
5/8 in
Overall Width
3 13/16 in
For Nail Length - Maximum
2 1/8 in
Fits Chest Size
Dry-Fire Lockout-Helps Prevent Material Damage by Stopping the Tool when Down to the Last Five Nails, Low Recoil for Enhanced Comfort and Control

Details

Item
Nail Gun Kit
Voltage
18 V DC
Collation Type
Adhesive
Includes
BAT612 18V Lithium-Ion 2.0Ah Standard Power Battery, GAL18V-40 18V Lithium-Ion Standard Battery Charger
Battery Capacity
(1) 2.0 Ah
Features
Dry-Fire Lockout-Helps Prevent Material Damage by Stopping the Tool when Down to the Last Five Nails, Low Recoil for Enhanced Comfort and Control
Standards
EPA Certified
Nail Capacity
105
Collation Angle
0 Degrees
Tool Weight
6.6 lb
Firing Mode
Bump
Magazine Capacity
105
Number of Batteries Included
1
Number of Chargers Included
1
Tip Type
No Mar
Power Source
Cordless
Battery Manufacturing Model Number
BAT612
Product Type
Brad Nailer
For Nail Head Style
Brad
Battery Platform
LXT(R)
Battery Chemistry
Li-Ion
Motor Type
Brushless
Nail Gun Type
Brad
For Nail Gauge
18 ga
Includes Battery
Battery Included
Charger Manufacturing Model Number
GAL18V-40
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Brad Nailer

Restrictions

Hazardous material

Ratings & reviews